A-2360 Series 8 in. Mechanical Joint Cast Iron Open Right Resilient Wedge Gate Valve

Part #MA2360239000XOR  |  Item #3103891  |  Manufacturer Part #A2360239000XOR

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550]

ASTM Specifications: [ASTM A-126 Class B, ASTM B-138, ASTM B-21, ASTM B-62, ASTM B-98, ASTM D-1170, ASTM D-2000]

AWWA Specifications: [AWWA C-111, AWWA C-509, AWWA C-550]

Application: Potable Water

Coating: Fusion Bonded Epoxy

Collection: A-2360 Series

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Length: 12-1/2 in

Material: Cast Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

UL Listed: UL 262

Valve Body Style: Open Right

Valve Disc Material: Ductile Iron

Valve Operator: Wrench

Valve Port Opening: Full Port

Valve Size: 8 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water