10 in. Mechanical Joint x Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
A-2361 Series 10 in. Mechanical Joint x Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1 125, ANSI C515, ANSI C550
- ASME:
- ASME B16.1 Class 125
- ASTM:
- ASTM B-584 Alloy C89833, ASTM A-126, Class B, ASTM A-536, ASTM D-2000, ASTM B-98 C66100
- AWWA:
- AWWA C-111, AWWA C-515, AWWA C-550
- Application:
- Potable Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2361 Series
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Material:
- Ductile Iron
- Maximum Temperature:
- 170
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psig
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- UL 262
- Valve Body Style:
- Open Left
- Valve Disc Material:
- EPDM
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve