A-2361 Series 12 in. Mechanical Joint x Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

Part #MA23611912OL  |  Item #1677165  |  Manufacturer Part #A2361-19-12

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open Left (counter-clockwise)) direction of opening
  • Mueller resilient wedge gate valves have features to make them easier to operate
  • Preserve sealing capability and interior coating integrity for many years of reliable service
  • Designed for potable water application
  • Iron body with nominal 10 mils Pro-Guard® Fusion Bonded Epoxy Coated interior and exterior surfaces
  • Iron wedge, symmetrical & fully encapsulated with molded rubber and no exposed iron
  • Triple O-ring seal stuffing box (2 above the thrust collar and 1 below)
  • Made in USA

Specifications

ANSI Specifications: ANSI B16.1

ASME Specifications: ASME B16.1

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-111, AWWA C-515, AWWA C-550]

Application: Potable Water

Coating: Fusion Bonded Epoxy

Collection: A-2361 Series

Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe

End Connection 1: Mechanical Joint

End Connection 2: Flanged

End Connections: Mechanical Joint x Flanged

FM Approved: Yes

ISO Specifications: ISO 9001

Length: 14-1/2 in

Material: Ductile Iron

Maximum Pressure: 350 psi

Maximum Temperature: 170

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

Recommended Valve Application: Water

UL Listed: UL 262

Valve Body Material: Ductile Iron

Valve Body Style: Open Left

Valve Disc Material: Ductile Iron

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Size: 12 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water

Weight: 398