16 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

You last purchased this on
 
Mueller Company

A-2361 Series 16 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

A-2361 Series 16 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

  • Fast #
  • Part #MA2361616OL
  • Item #2138983
  • Manufacturer Part #A-2361-6
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mueller resilient wedge gate valves have features to make them easier to operate
  • Preserve sealing capability and interior coating integrity for many years of reliable service
  • Open Left (counter-clockwise)) direction of opening
  • Made in USA
  • Iron wedge, symmetrical and fully encapsulated with molded rubber and no exposed iron
  • Triple O-ring seal (2 above the thrust collar and 1 below)
  • Iron body with nominal 10 mils Pro-Guard® Fusion Bonded Epoxy Coated interior and exterior surfaces
  • Designed for potable water application
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASME:
ASME B16.1
ASTM:
ASTM A-536
AWWA:
AWWA C-515, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2361 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
ISO:
ISO 9001
Material:
Ductile Iron
Maximum Temperature:
170
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
UL 262
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
16 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
859 lb