A-2361 Series 16 in. Flanged Ductile Iron Open Right Resilient Wedge Gate Valve

Part #MA2361616OR  |  Item #2138984  |  Manufacturer Part #A-2361-6

Valve Size:

16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.1 125, ANSI C515, ANSI C550]

ASTM Specifications: [ASTM A-126 Grade B, ASTM B-138, ASTM B-21, ASTM B-62, ASTM B-98, ASTM D-1170, ASTM D-2000]

AWWA Specifications: [AWWA C-111, AWWA C-509, AWWA C-550]

Application: Potable Water

Coating: Fusion Bonded Epoxy

Collection: A-2361 Series

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

High Pressure: 250

Length: 16-3/50 in

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

UL Listed: UL 262

Valve Body Style: Open Right

Valve Disc Material: Ductile Iron

Valve Operator: Wrench

Valve Port Opening: Full Port

Valve Size: 16 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water