16 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve (Less Accessories)

You last purchased this on
 
Mueller Company

A-2361 Series 16 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

A-2361 Series 16 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #MA23612316OR
  • Item #2138978
  • Manufacturer Part #A-2361-23
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mueller resilient wedge gate valves have features to make them easier to operate
  • Preserve sealing capability and interior coating integrity for many years of reliable service
  • Open right (clockwise) direction of opening
  • Made in USA
  • Iron wedge, symmetrical and fully encapsulated with molded rubber and no exposed iron
  • Triple O-ring seal (2 above the thrust collar and 1 below)
  • Nominal 10 mils Mueller Pro-Gard® Fusion Bonded Epoxy coated interior and exterior surfaces
  • Designed for potable water application
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI C515, ANSI C550
ASME:
ASME B16.1 Class 125
ASTM:
ASTM A-536
AWWA:
AWWA C-111, AWWA C-515, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2361 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
ISO:
ISO 9001
Length:
19-3/4 in
Material:
Ductile Iron
Maximum Temperature:
170
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
UL Listed:
UL 262
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Right
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Size:
16 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
846 lb