Mueller Company
A-2361 Series 16 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve
Part #MA236123900016OR | Item #4077844 | Manufacturer Part #A236123900016OR
Valve Size
Product Details
Documents
Specifications
ANSI Specifications: [ANSI 372, ANSI 61, ANSI C111, ANSI C515, ANSI C550]
ASTM Specifications: [ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM B-98, ASTM D-2000, ASTM F-593, ASTM F-594]
AWWA Specifications: [AWWA C-111, AWWA C-515, AWWA C-550]
Application: Potable Water
Coating: Fusion Bonded Epoxy
Collection: A-2361 Series
Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Length: 19-3/4 in
Material: Ductile Iron
Maximum Pressure: 250 psig
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
UL Listed: UL 262
Valve Body Style: Open Right
Valve Disc Material: Ductile Iron
Valve Operator: Wrench
Valve Port Opening: Full Port
Valve Size: 16 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Water