Mueller Company
A-2361 Series 18 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Part #MA236123900018OL | Item #3180248 | Manufacturer Part #A236123900018OL
Valve Size
Product Details
- Open Left (counter-clockwise)) direction of opening
- 304/316 stainless steel Everdur stem
- Mueller Resilient Wedge Gate valves have features to make them easier to operate
- Preserve sealing capability and interior coating integrity for many years of reliable service
- Designed for potable water application
- Nominal 10 mils Mueller Pro-Gard® Fusion Bonded Epoxy coated interior and exterior surfaces
- Iron wedge, symmetrical and fully encapsulated with molded rubber and no exposed iron
- Triple O-ring seal (2 above the thrust collar and 1 below)
- Made in USA
Documents
Specifications
ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI C515, ANSI C550]
ASME Specifications: ASME B16.1 Class 125
ASTM Specifications: ASTM A-536
AWWA Specifications: [AWWA C-111, AWWA C-515, AWWA C-550]
Application: Potable Water
Coating: Fusion Bonded Epoxy
Collection: A-2361 Series
Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
ISO Specifications: ISO 9001
Length: 21 in
Material: Ductile Iron
Maximum Pressure: 250 psi
Maximum Temperature: 170
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Recommended Valve Application: Water
UL Listed: UL 262
Valve Body Material: Ductile Iron
Valve Body Style: Open Left
Valve Disc Material: Ductile Iron
Valve Operator: Wheel Handle
Valve Size: 18 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Water
Weight: 1274