Mueller Company
A-2361 Series 18 in. Mechanical Joint x Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
Part #MA23611918OL | Item #2254115 | Manufacturer Part #180A236119LN
Valve Size
Product Details
- Open Left (counter-clockwise)) direction of opening
- Mueller resilient wedge gate valves have features to make them easier to operate
- Preserve sealing capability and interior coating integrity for many years of reliable service
- Designed for potable water application
- Iron body with nominal 10 mils Pro-Guard® Fusion Bonded Epoxy Coated interior and exterior surfaces
- Iron wedge, symmetrical & fully encapsulated with molded rubber and no exposed iron
- Triple O-ring seal stuffing box (2 above the thrust collar and 1 below)
- Made in USA
Documents
Specifications
ANSI Specifications: ANSI B16.1
ASME Specifications: ASME B16.1
ASTM Specifications: ASTM A-536
AWWA Specifications: [AWWA C-111, AWWA C-515, AWWA C-550]
Application: Potable Water
Coating: Fusion Bonded Epoxy
Collection: A-2361 Series
Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe
End Connection 1: Mechanical Joint
End Connection 2: Flanged
End Connections: Mechanical Joint x Flanged
FM Approved: Yes
ISO Specifications: ISO 9001
Length: 19 in
Material: Ductile Iron
Maximum Pressure: 250 psi
Maximum Temperature: 170
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Pressure Class: 150#
Recommended Valve Application: Water
UL Listed: UL 262
Valve Body Material: Ductile Iron
Valve Body Style: Open Left
Valve Disc Material: Ductile Iron
Valve Operator: Wheel Handle
Valve Size: 18 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Water
Weight: 1279