24 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

You last purchased this on
 
Mueller Company

A-2361 Series 24 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

A-2361 Series 24 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel

  • Fast #
  • Part #MA2361624OL
  • Item #2138966
  • Manufacturer Part #A-2361-6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI C515, ANSI C550
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM B-98, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA:
AWWA C-515, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2361 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
20 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
24 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water