4 in. Flanged Ductile Iron Open Left Everdur Resilient Wedge Gate Valve

You last purchased this on
 
Mueller Company

A-2361 Series 4 in. Flanged Ductile Iron Open Left Everdur Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

A-2361 Series 4 in. Flanged Ductile Iron Open Left Everdur Resilient Wedge Gate Valve

  • Fast #
  • Part #MA2361069000POL
  • Item #5154079
  • Manufacturer Part #A2361069000POL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flanged end drilling complies with ASME/ANSI B16.1 class 250
  • Iron body with nominal 10 mils Pro-Guard® fusion bonded epoxy coated interior and exterior surfaces
  • Meets or exceeds all applicable requirements of ANSI/AWWA C515*** standard, UL 262 Listed, FM 1120/1130 approved, and certified to NSF/ANSI/CAN 61 and 372
  • 2" square wrench nut - open left or open right
  • Non-rising stem (NRS)
  • Triple O-ring seal stuffing box (2 above the thrust collar and 1 below)
  • Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
  • Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 standard
  • UL listed, FM approved - 350 psig (2400 kPa/24 barg)
  • 350 psi (2400 kPa/24 barg) maximum working pressure, 700 psig (4800 kPa/48 barg) static test pressure
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1 Class 250, ANSI C515, ANSI C550
ASME:
ASME B16.1 Class 250
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM D-2000, ASTM F-564, ASTM F-593, ASTM F-594
AWWA:
AWWA C-515, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
A-2361 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
12 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
700 psi
UL Listed:
UL 262
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Potable Water