4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
A-2361 Series 4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mueller resilient wedge gate valves have features to make them easier to operate
- Preserve sealing capability and interior coating integrity for many years of reliable service
- Open Left (counter-clockwise)) direction of opening
- Made in USA
- Iron wedge, symmetrical and fully encapsulated with molded rubber and no exposed iron
- Triple O-ring seal (2 above the thrust collar and 1 below)
- Iron body with nominal 10 mils Pro-Guard® Fusion Bonded Epoxy Coated interior and exterior surfaces
- Designed for potable water application
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1 125, ANSI C515, ANSI C550
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536, ASTM A-126 Grade B, ASTM B-98, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-515, AWWA C-550
- Application:
- Potable Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2361 Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Material:
- Ductile Iron
- Maximum Temperature:
- 170
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- UL 262
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 81 lb