4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
Mueller Company

P-2361 Series 4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

P-2361 Series 4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MP236106POL
  • Item #5118976
  • Manufacturer Part #040P2361 06LN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 in square operating nut
  • Iron body with Mueller® PRO-GARD® fusion bonded epoxy coated interior and exterior surfaces
  • Indicator post style stuffing box
  • 350 psig (2400 kPa/24 brag) maximum working pressure, 700 psig (4800 kPa/48 brag) static test
  • Non-rising bronze stem
  • Rubber encapsulated iron wedge
  • Epoxy coating meets or exceeds all applicable requirements ANSI/AWWA C550
  • Triple O-ring seal (2 above the thrust collar and 1 below)
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1 Class 250, ANSI C515, ANSI C550
ASTM:
ASTM A-536, ASTM B-138, ASTM B-584, ASTM B-98, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA:
AWWA C-515, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
P-2361 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
12 in
Material:
Ductile Iron, Bronze, Plastic, Rubber, Stainless Steel
Material Type:
316, Acetal, NBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
350
Pressure - Maximum:
700 psig
Recommended Valve Application:
Potable Water
Temperature Range:
33 to 170 Deg F
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
2 in Square Nut
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Potable Water
Weight:
123 lb
Width:
10-79/100 in