Mueller Company

A-2361 Series 4 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve

Part #MA236123POR  |  Manufacturer Part #040A-2361-23 RN

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI C515, ANSI C550

ASME Specifications: ASME B16.1 Class 125

ASTM Specifications: ASTM A-126 Class B, ASTM A-536, ASTM A-563, ASTM B-138, ASTM B-584, ASTM D-2000

AWWA Specifications: AWWA C-515, AWWA C-550

Application: Potable Water

Coating: Fusion Bonded Epoxy

Collection: A-2361 Series

Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Material: Ductile Iron

Maximum Pressure: 350 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: Yes

Valve Body Style: Open Right

Valve Disc Material: Ductile Iron

Valve Operator: Wheel Handle

Valve Size: 4 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water