Mueller Company

A-2361 Series 8 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

Part #MA236106XOL  |  Manufacturer Part #A2361-06-8

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI C515, ANSI C550]

ASME Specifications: ASME B16.1 Class 125

ASTM Specifications: [ASTM A-126 Class B, ASTM A-536, ASTM A-563, ASTM B-138, ASTM B-584, ASTM D-2000]

AWWA Specifications: [AWWA C-515, AWWA C-550]

Application: Potable Water

Coating: Fusion Bonded Epoxy

Collection: A-2361 Series

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Material: Ductile Iron

Maximum Pressure: 350 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes

Valve Body Style: Open Left

Valve Disc Material: Ductile Iron

Valve Operator: Wheel Handle

Valve Size: 8 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water