8 in. Flanged Ductile Iron UL/FM Open Left NRS Post Indicator Valve

You last purchased this on
 
Mueller Company

A-2361 Series 8 in. Flanged Ductile Iron UL/FM Open Left NRS Post Indicator Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

A-2361 Series 8 in. Flanged Ductile Iron UL/FM Open Left NRS Post Indicator Valve

  • Fast #
  • Part #MP236106XOL
  • Item #5118969
  • Manufacturer Part #080P2361 06LN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mueller resilient wedge gate valves have features to make them easier to operate
  • Preserve sealing capability and interior coating integrity for many years of reliable service
  • Open Left (counter-clockwise)) direction of opening
  • Made in USA
  • Triple O-ring seal (2 above the thrust collar and 1 below)
  • Flanged end drilling complies with ASME/ANSI B16.1 Class 125 and with MSS SP-60
  • Iron body with Mueller® PRO-GARD® Fusion Bonded Epoxy Coated interior and exterior surfaces
  • Indicator Post Style Stuffing box
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.42
ASME:
ASME B16.1, ASME B16.42
ASTM:
ASTM A-536
AWWA:
AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2361 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
ISO:
ISO 9001
Length:
11-1/2 in
Material:
Ductile Iron
Maximum Temperature:
170
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Pressure Class:
150#
UL Listed:
UL 262
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Fire
Weight:
232 lb