8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
Mueller Company

A-2361 Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

A-2361 Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA2361239020OLX
  • Item #2349602
  • Manufacturer Part #080A236123LN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 in square operating nut (optional handwheel)
  • All ductile iron body and bonnet
  • Non-rising stem (NRS)
  • Ductile iron wedge, symmetrical and fully encapsulated with molded rubber; no exposed iron – acetal caps on guides ease operation and avoid wear
  • Antifriction washer above and below thrust collar
  • 316 stainless steel, bonnet and stuffing box bolts and nuts
  • Meets requirements of AWWA /ANSI C515 and is certified to ANSI/NSF 61 & 372
  • Mueller Pro-Gard® fusion bonded epoxy coating – 10 mil (250 ?) nominal
  • Working pressure: 350 psig /24 brag; test pressure: 700 psig /48 brag
  • 10-year limited warranty
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C111, ANSI C515, ANSI C550
ASME:
ASME B16.1 Class 125
ASTM:
ASTM A-536, ASTM B-138, ASTM B-584, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA:
AWWA C-111, AWWA C-515, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2361 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
11-1/2 in
Material:
Ductile Iron, Bronze, Plastic, Rubber, Stainless Steel
Material Type:
316, Acetal
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
350
Pressure - Maximum:
700 psig
Recommended Valve Application:
Potable Water
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
2 in Square Nut
Valve Port Opening:
Full Port
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Potable Water
Weight:
280 lb
Width:
16-9/25 in