10 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
Mueller Company

A-2362 Series 10 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

A-2362 Series 10 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA23622310OL
  • Item #3082633
  • Manufacturer Part #100A236223LN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mueller resilient wedge gate valves have features to make them easier to operate, preserve sealing capability, and interior coating integrity for many years of reliable service
  • Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
  • Open left direction
  • Triple O-ring seal
  • Designed for potable water application
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI 372, ANSI 61
ASTM:
ASTM A-536, ASTM A-126
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2362 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
ISO:
ISO 9001
Length:
14-22/25 in
Material:
Ductile Iron
Maximum Temperature:
170
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
350 psig
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
10 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Fire
Weight:
405 lb