Mueller Company

A-2362 Series 10 in. Push On x Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

Part #MA236243E41310OL  |  Manufacturer Part #100A236243LN E413

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI B16.42 Class 150, ANSI B2.1 Class 125, ANSI C509, ANSI C550

ASME Specifications: ASME B16.1 Class 125, ASME B16.42 Class 150

ASTM Specifications: ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM B-98, ASTM D-2000, ASTM F-593, ASTM F-594

AWWA Specifications: AWWA C-111, AWWA C-509, AWWA C-550

Application: Potable Water

Coating: Fusion Bonded Epoxy

Collection: A-2362 Series

End Connection 1: Push On

End Connection 2: Flanged

End Connections: Push On x Flanged

FM Approved: Yes

Length: 15-3/4 in

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: UL 262

Valve Body Style: Open Left

Valve Disc Material: Ductile Iron

Valve Operator: Wrench

Valve Port Opening: Full Port

Valve Size: 10 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water