A-2362 Series 4 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Part #MA236223POL  |  Item #3082636  |  Manufacturer Part #040A236223LN

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open left direction
  • Mueller resilient wedge gate valves have features to make them easier to operate, preserve sealing capability, and interior coating integrity for many years of reliable service
  • Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
  • Designed for potable water application
  • Triple O-ring seal

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-111, AWWA C-509, AWWA C-550]

Application: Potable Water

Coating: Fusion Bonded Epoxy

Collection: A-2362 Series

Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

ISO Specifications: ISO 9001

Length: 10 in

Material: Ductile Iron

Maximum Pressure: 350 psig

Maximum Temperature: 170

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: UL 262

Valve Body Material: Ductile Iron

Valve Body Style: Open Left

Valve Disc Material: Ductile Iron

Valve Operator: Wrench

Valve Port Opening: Full Port

Valve Size: 4 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Fire

Weight: 120