Mueller Company
A-2362 Series 6 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Part #MA236223UOL | Item #3082624 | Manufacturer Part #060A236223LN
Valve Size
Product Details
- Open left direction
- Mueller resilient wedge gate valves have features to make them easier to operate, preserve sealing capability, and interior coating integrity for many years of reliable service
- Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
- Designed for potable water application
- Triple O-ring seal
Documents
Specifications
ANSI Specifications: ANSI A21.11
ASTM Specifications: ASTM A-536
AWWA Specifications: [AWWA C-111, AWWA C-509, AWWA C-550]
Application: Potable Water
Coating: Fusion Bonded Epoxy
Collection: A-2362 Series
Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
ISO Specifications: ISO 9001
Length: 11-3/5 in
Material: Ductile Iron
Maximum Pressure: 350 psig
Maximum Temperature: 170
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Recommended Valve Application: Water
UL Listed: UL 262
Valve Body Material: Ductile Iron
Valve Body Style: Open Left
Valve Disc Material: Ductile Iron
Valve Operator: Wrench
Valve Port Opening: Full Port
Valve Size: 6 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Fire
Weight: 186