American-Darling® B-50-B18 Fire Hydrant 6 in. O-ring
American-Darling® B-50-B18 Fire Hydrant 6 in. O-ring
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- American-Darling® B-50-B18 Fire Hydrant
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Product Type:
- O-Ring