4 in. Iron Machine Saddle 4.38 - 5.00 in.

You last purchased this on
 
Mueller Company

B-101™ 4 in. Iron Machine Saddle 4.38 - 5.00 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

B-101™ 4 in. Iron Machine Saddle 4.38 - 5.00 in.

  • Fast #
  • Part #MUE75812
  • Item #4355903
  • Manufacturer Part #75812
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Select the correct size saddle based on the pipe O.D
  • Fits pipe with an OD range from 4.38 in - 5.00 in
  • Used on B101 tapping machine
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Application:
Cast Iron Pipe
Brand Model Compatibility:
A3, B-101™
Fits Pipe Size:
4 in
Fitting Type:
Saddle
Material:
Cast Iron
NSF Certified:
Yes
Pipe Capacity:
4-19/50 in -5 in
Product Type:
Saddle
Range (in):
4.375 in - 5.00 in
Size:
4 in
Tool Type:
Saddle