6 in. Adapter
B-101™ 6 in. Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure rating 250 psig
- End connection-mechanical joint
Specifications
- Bit Sizes:
- 6 in
- Brand Model Compatibility:
- CL-12™ Drilling Machine, C1-36-99002 Drilling Machine
- Collection:
- B-101™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Cast Iron
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 200 psig
- Product Type:
- Adapter
- Size:
- 6 in
- Type:
- Mechanical Joint Adapter Complete