Mueller Company

B-101™ Extracting Tool for B-101 Drilling and Tapping Machine

Part #M680620  |  Manufacturer Part #680620

Brand Model Compatibility:

B-101™ Drilling and Tapping Machine
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: B-101™ Drilling and Tapping Machine

Collection: B-101™

End Connection 1: IP Threaded

End Connections: IP Threaded

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Size: 1 in

Type: Extracting Tool