Mueller Company CL 250 Cast Iron Meter Bar Assembly with Valve

M7305001

Material

Cast Iron

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

Brand Model Compatibility
GA-12-O CMC Series Meter Bars
End Connection 1
FIP
End Connection 2
Union
End Connections
FIP x Union
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Cast Iron
Product Type
Meter Bar

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday