Mueller Company Compression x MIPT Brass Reducing Water Service U Branch

MH15363NJ712

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
Compression
End Connection 2
MIPT
End Connection 3
MIPT
End Connections
Compression x MIPT
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday