0 items

Mueller Industries CTS Compression Water Service Brass Reducing Tee

MH15381NG

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For copper or PE plastic tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

End Connection 1
CTS Compression
End Connection 2
CTS Compression
End Connection 3
CTS Compression
End Connections
CTS Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday