Mueller Company 1 in. CTS Compression x FIPT Water Service Brass Tee

MH15391N

Manufacturer Part #: 015391 330N

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    MH15391NF

    Manufacturer Part #: 015391 250N

  • 1 in

    MH15391NG

    Manufacturer Part #: 015391 330N

DESCRIPTION

SPECIFICATIONS

End Connection 2
CTS Compression
End Connection 3
FIPT
End Connections
CTS Compression x FIPT
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Type
Straight
Lead Law Compliant
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday