0 items

Mueller Industries CTS Gasket Submersible Assembly

M5819

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday