Mueller Company CTS x FIP Brass Coupling

MH15451

Manufacturer Part #: 015451 330

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For copper or PE plastic inlets and outlets
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
FIP
End Connections
CTS x FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday