Mueller Company

EZ-Vault® 60 x 2 in. Meter Setter with Dual Check

Part #M550VS2760FBBN  |  Manufacturer Part #550VS2760FBBN

Length:

60 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: EZ-Vault®

Diameter: 2 in

Lead Law Compliant: Yes

Length: 60 in

Type: Vault