Mueller Company 1 in. Female Flare x CTS Brass Straight Coupling

MH15074N

Manufacturer Part #: 015074 330N

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    MH15074NF

    Manufacturer Part #: 015074 250N

  • 1 in

    MH15074NG

    Manufacturer Part #: 015074 330N

DESCRIPTION

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For connection of CTS PE and female copper flare

SPECIFICATIONS

End Connection 2
CTS
End Connections
Female Flare x CTS
Fitting Size 2
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday