Mueller Company 1 in. Female Swivel x MIPT Brass Coupling

MH10023N

Manufacturer Part #: 010023 330N

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 5/8 in

    MH10023NE

    Manufacturer Part #: 010023 200N

  • 3/4 in

    MH10023NF

    Manufacturer Part #: 010023 250N

  • 1 in

    MH10023NG

    Manufacturer Part #: 010023 330N

DESCRIPTION

SPECIFICATIONS

End Connection 2
MIPT
End Connections
Female Swivel x MIPT
Fitting Size 2
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday