0 items

Mueller Industries Female Threaded x Copper Flared Nut Brass Coupling

MH15491N

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Female Threaded
End Connection 2
Copper Flared Nut
End Connections
Female Threaded x Copper Flared Nut
Fitting Size 1
1 in
Fitting Size 2
1/4 in
Fitting Sizes
1 in x 1/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday