0 items

Mueller Company FIP x CTS Pack Joint Service Ball Valve

MP25170RN

Inlet Service Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
CTS Pack Joint
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
300 psig

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday