0 items

Mueller Industries FIP x IPS Brass Coupling

MH15456N

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For connection of IPS PE pipe and FIP thread
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
IPS
End Connections
FIP x IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday