0 items

Mueller Company FIP x Meter Ball Angle Valve with Lock Wing

MB24286N

  • SIZE
  • PRICE

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Meter Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Inlet Service Size
2 in
Lead Law Compliant
Yes
Size
1-1/2 in x 1-1/2 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday