0 items

Mueller Company FIP x Meter Flanged Straight Ball Valve with Lockwing

MB24337N

Inlet Service Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
Meter Flanged
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Bronze

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday