0 items

Mueller Industries FIPT x Compression Brass Straight Coupling

MN35451N

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
FIPT
End Connection 2
Compression
End Connections
FIPT x Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday