0 items

Mueller Industries Flared Brass Curb Valve

MH15204N

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM B-103, ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psig
NSF Certified
No
UL Listed
No
Valve Size
1-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday