Mueller Company 1 in. Flared x FIPT Brass Angle Check Valve

MH15124N

Manufacturer Part #: 015124 330N

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM B-103, ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 2
FIPT
End Connections
Flared x FIPT
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday