H-11175 1/2 in. Gas Stop Valve with Lockwing in Black

Part #MH11175D  |  Item #2883583  |  Manufacturer Part #011175 1 160

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Specifications

Collection: H-11175

End Connection 1: FIPT

End Connection 2: FIPT

End Connections: FIPT

Material: Iron

Valve Size: 1/2 in

Valve Type: Plug Valve