Mueller Company
H-14248N 3/4 x 3/4 x 5/8 in. Check Valve
Part #MH14248NEFF | Item #4715848 | Manufacturer Part #14248 215N
$
105.58
EACH
Valve Size:
5/8 in x 3/4 inProduct Details
Specifications
AWWA Specifications: AWWA C-800
Collection: H-14248N
End Connection 1: Lock Nut
End Connection 2: FIP
End Connections: Lock Nut x FIP
Lead Law Compliant: Yes
Material: Bronze
NSF Certified: Yes
NSF Specifications: NSF 61
Valve Body Material: Bronze
Valve Size: 5/8 in x 3/4 in
Valve Type: Angle Dual Check Valve