8 in. Flanged Forged Steel Tapping Line Stopper Fitting

You last purchased this on
 
Mueller Company

H-17276 8 in. Flanged Forged Steel Tapping Line Stopper Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

H-17276 8 in. Flanged Forged Steel Tapping Line Stopper Fitting

  • Fast #
  • Part #MH17276746
  • Item #4375810
  • Manufacturer Part #H-17276/746
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM A-105, ASTM A-216 Grade WCB
Application:
Steel Pipe
Clean Bagged:
No
Collection:
H-17276
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
8 in
Fitting Type:
Line Stopper
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Pressure - High:
720
UL Listed:
No