6 x 1 in. CC Bronze Double Strap Saddle
Hydro-Guard™ 6 x 1 in. CC Bronze Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Hydro-Guard™
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Bronze
- NSF Certified:
- No
- Range (in):
- 6.84 in - 7.45 in
- Tap Size:
- 1 in