Mueller Company 1 in. Insert Brass Coupling

MH12213N

Manufacturer Part #: 012213 330N

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    MH12213NF

    Manufacturer Part #: 012213 250N

  • 1 in

    MH12213NG

    Manufacturer Part #: 012213 330N

DESCRIPTION

SPECIFICATIONS

End Connection 2
Insert
End Connections
Insert
Fitting Size 2
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday