Mueller Company IPT Brass Plug

MH10035N

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
IPT
End Connections
IPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday