Mueller Company

Iron Machine Saddle 14.00 - 17.38 in.

Part #M75835  |  Manufacturer Part #075835

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used on cast iron pipe
  • Select the correct size saddle based on the pipe O.D.
  • Fits pipe with an OD range from 14.00 in - 17.38 in

Specifications

Brand Model Compatibility: B-101™ Drilling and Tapping Machine

Fits Pipe Size: 14 in

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Material: Cast Iron

Range in : 14 in - 17.38 in