12 in. Cast Iron Buna-N Wheel Handle Butterfly Valve
Lineseal III® 12 in. Cast Iron Buna-N Wheel Handle Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Buried service valves: I.D. and O.D. coated
- Body - Cast iron ASTM A-126
- Meets or exceeds all applicable requirements of ANSI/AWWA C504 Standard Class 150B; NSF 61 certified
- Disc edge is 316 stainless steel
- Seat-in-body design reduces seat failure due to corrosive buildup in the valve and pipeline
- Through-disc pinning provides a tight disc-to-shaft pin connection, greatly reducing the possibility of loosening through vibration
- Above ground valves (ordered with either a hand wheel, position indicator on the actuator, or lever): minimum 8 mills epoxy coated interior and exterior; meets AWWA C504 standard
- Flanges drilled per ANSI B16.1 Class 125
- Symmetrical disc for higher Cv and lower head loss
- Disc - Cast iron ASTM A-126
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.1 Class 125, ANSI C504
- ASTM:
- ASTM A-126, ASTM A-126 Class B, ASTM A-240 Type 316, ASTM A-276 Type 304, ASTM A-479 Type 304, ASTM A-48 Class 40, ASTM A-536 Grade 65-45-12, ASTM A-564 Type 630, ASTM B-505 C93200
- AWWA:
- AWWA C-504
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Lineseal III®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Height:
- 17-47/50 in
- Length:
- 9-1/4 in
- Material:
- Cast Iron, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#, 150#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve